Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304) Deep Square Tray

18-8, SUS304) Deep Square Tray Hold 8 sheets

4.83 (6)
Item.#
06735057
Mfr.#
Hold 8 sheets
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Hand attached version only comes in 33L.
Outer Dimensions (Width x Depth x Height)(mm)
410x293x64
Material
Stainless 18-8(SUS304)
TKG Part
4-0101-0307
Capacity (L)
6
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Cab cleaning
5
From Japan
On 2017-10-02 18:33:34
The height and size were exactly right. The cheapest thing is the biggest charm.
This review is about item#6735057.
When making bread class desserts.
5
From Japan
On 2016-08-30 22:05:53
Durable making, size is reasonable. I'm thinking of sequentially buying different sizes.
This review is about item#6735136.
Oil cleaning operation
5
From Japan
On 2016-03-10 15:26:36
Bicycle parts can be used for cleaning and fluorine coating work at reasonable prices.
This review is about item#06735093.
Painting work
4
From Japan
On 2015-07-10 21:05:26
The surface finish is rough but can be used without problems. It will be full of scratches while I use it, and it will be cheaper even if the finish is rough.
This review is about item#06735111.
Stirring of putty
5
From Japan
On 2014-10-06 17:20:48
Until now I was agitating the putty with a plastic container, but putting putty on plastics and cleaning was also serious. By changing to stainless steel metal products, the putty putty can be easily cleaned with water and gold scourer, and work efficiency has improved. Because it was too large, it might be a little smaller one · · ·.
This review is about item#06735023.
As waste receptacle at the time of operation
5
From Japan
On 2014-02-27 15:12:40
Nothing in particular. It seems that you are satisfied.
This review is about item#06735084.