Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304) Deep Square Tray

18-8, SUS304) Deep Square Tray 8 Might 4/5

4.67 (3)
Item.#
06735066
Mfr.#
8 Might 4/5
Package Qty.
1PC
Ship pack of
1
32.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TKG Part
4-0101-0308
Capacity (L)
4.3
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Outer Dimensions (Width x Depth x Height)(mm)
410x234x67
Material
Stainless steel 18-8 (SUS304)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For the pasta early boiled
4
From Japan
On 2016-12-08 18:15:12
Wife will Udari quickly and boil from it prior to Nitsuke water the pasta in the kitchen. Since the pasta is long, it is just the right size.
This review is about item#6735075.
Settling tank (test machine)
5
From Japan
On 2016-07-14 17:47:29
There is no particular, but the price is different also catalog selling and ¥ 3000. Why not? And even if the question does not have a reply. I wonder if taken the margin of net sales, and I noticed later. Please be Taurus reply position. Quality satisfaction, price discontent, is unsatisfactory without reply.
This review is about item#06734996.
For saucer
5
From Japan
On 2015-07-12 21:07:03
I want even greater another round There are purchase plans in the future for use in four locations.
This review is about item#06734996.