Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Deep Type Group Bats

Stainless Steel Deep Type Group Bats No. 0

Item.#
06735172
Mfr.#
No. 0
Package Qty.
1PC
Ship pack of
1
7.46 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Material
SUS304
Outer Dimensions (Width x Depth x Height)(mm)
135x106x59
Plate Thickness (mm)
0.5
Capacity
650mL
TKG Part
4-0105-0603
Bottom Outer Dimension (mm)
110x75
Capacity (L)
0.65
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.