Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Deep Type Group Bats

Stainless Steel Deep Type Group Bats S

3.00 (1)
Item.#
06735181
Mfr.#
S
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Capacity (L)
0.9
TKG Part
4-0105-0604
Bottom Outer Dimension (mm)
140x90
Plate Thickness (mm)
0.6
Capacity
900mL
Outer Dimensions (Width x Depth x Height)(mm)
160x110x65
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Water jug ​​ice making
3
From Japan
On 2018-05-15 15:04:57
It seems easy to use if the depth of the product is about 10 cm.
This review is about item#6735233.