Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Deep Square Bat

Stainless Steel Deep Square Bat No. SW

4.67 (6)
Item.#
06735206
Mfr.#
No. SW
Package Qty.
1PC
Ship pack of
1
17.19 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Material
SUS304
Bottom Outer Dimension (mm)
205x145
Capacity (L)
1.8
TKG Part
4-0105-0623
Outer Dimensions (Width x Depth x Height)(mm)
220x160x65
Plate Thickness (mm)
0.6
Capacity
1.8L
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Procedure change
4
From Japan
On 2017-05-30 15:20:09
It was as expected. It is a bit too big, the fire does not turn well, I will see a state for a while
This review is about item#6735373.
Used for drain receiving
5
From Japan
On 2017-04-09 15:29:41
Although I have bought several times from before, the price is very cheap and very good product.
This review is about item#6735312.
Contents removal of cream etc.
5
From Japan
On 2017-03-10 17:40:12
It is very easy to use. Lightness is also exactly good. It is good if there is a little deeper in size.
This review is about item#6735197.
To separate work
4
From Japan
On 2014-07-29 13:37:28
It was a good depth. There is a reasonable intensity, it is solid making.
This review is about item#06735267.
cheap
5
From Japan
On 2014-05-09 13:44:59
I think that it is not easy to buy at this price with this depth and size at other companies. I use it for putting tools and screws and bolts removed during motorcycle maintenance. Although it has a shallow mold (other company's products), it has a depth so it can be used with confidence without overflowing. Durability is also good.
This review is about item#06735267.
We are making containers for precision parts.
5
From Japan
On 2010-06-28 14:04:16
Although it is easy to buy if you make it a little cheaper.
This review is about item#06735163.