|
Stainless Steel Deep Type Group Bats No. 1
- Item.#
- 06735215
- Mfr.#
- No. 1
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material
- SUS304
- Bottom Outer Dimension (mm)
- 150x90
- Capacity (L)
- 1.2
- TKG Part
- 4-0105-0605
- Outer Dimensions (Width x Depth x Height)(mm)
- 182x123x67
- Plate Thickness (mm)
- 0.6
- Capacity
- 1.2L
- Precautions for Use
- Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought