Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Deep Type Group Bats

Stainless Steel Deep Type Group Bats No. 2

Item.#
06735224
Mfr.#
No. 2
Package Qty.
1PC
Ship pack of
1
14.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Outer Dimensions (Width x Depth x Height)(mm)
195x140x72
Plate Thickness (mm)
0.6
Capacity
1.5L
TKG Part
4-0105-0606
Bottom Outer Dimension (mm)
160x105
Capacity (L)
1.5
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.