Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Deep Type Group Bats

Stainless Steel Deep Type Group Bats No. 4

3.00 (1)
Item.#
06735242
Mfr.#
No. 4
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Bottom Outer Dimension (mm)
190x135
Capacity (L)
2.5
TKG Part
4-0105-0608
Outer Dimensions (Width x Depth x Height)(mm)
230x173x78
Plate Thickness (mm)
0.6
Capacity
2.5L
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Water jug ​​ice making
3
From Japan
On 2018-05-15 15:04:57
It seems easy to use if the depth of the product is about 10 cm.
This review is about item#6735233.