Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Deep Type Group Bats

Stainless Steel Deep Type Group Bats No. 5

Item.#
06735251
Mfr.#
No. 5
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Bottom Outer Dimension (mm)
230x150
Capacity (L)
3.2
TKG Part
4-0105-0609
Outer Dimensions (Width x Depth x Height)(mm)
270x188x80
Plate Thickness (mm)
0.6
Capacity
3.2L
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.