Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Deep Square Bat

Stainless Steel Deep Square Bat No. 7

4.33 (9)
Item.#
06735276
Mfr.#
No. 7
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
SUS304
Bottom Outer Dimension (mm)
305x205
Capacity (L)
5.2
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Outer Dimensions (Width x Depth x Height)(mm)
330x230x85
Plate Thickness (mm)
0.6
Capacity
5.2L
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
household use
3
From Japan
On 2018-06-04 23:14:09
I bought this container for the first time, In terms of size it was a pin and it was much smaller than I thought Please note the first one. The goods seemed to be long for life, with a thick container, as feeling for professional use.
This review is about item#38045567.
Cleaning parts
3
From Japan
On 2017-09-13 15:28:11
Use it for saucers to wash small parts with kerosene. The depth is exactly right.
This review is about item#38045551.
Food storage
5
From Japan
On 2017-08-16 09:35:44
Convenient to preserve leftovers, it is handy with less pain. I save it for a long time with confidence.
This review is about item#38045576.
Procedure change
4
From Japan
On 2017-05-30 15:20:09
It was as expected. It is a bit too big, the fire does not turn well, I will see a state for a while
This review is about item#6735373.
Used for drain receiving
5
From Japan
On 2017-04-09 15:29:41
Although I have bought several times from before, the price is very cheap and very good product.
This review is about item#6735312.
Contents removal of cream etc.
5
From Japan
On 2017-03-10 17:40:12
It is very easy to use. Lightness is also exactly good. It is good if there is a little deeper in size.
This review is about item#6735197.
To separate work
4
From Japan
On 2014-07-29 13:37:28
It was a good depth. There is a reasonable intensity, it is solid making.
This review is about item#06735267.
cheap
5
From Japan
On 2014-05-09 13:44:59
I think that it is not easy to buy at this price with this depth and size at other companies. I use it for putting tools and screws and bolts removed during motorcycle maintenance. Although it has a shallow mold (other company's products), it has a depth so it can be used with confidence without overflowing. Durability is also good.
This review is about item#06735267.
We are making containers for precision parts.
5
From Japan
On 2010-06-28 14:04:16
Although it is easy to buy if you make it a little cheaper.
This review is about item#06735163.