Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304Shallow Square Butt

18-8, SUS304Shallow Square Butt Hold 4 sheets

4.60 (5)
Item.#
06735407
Mfr.#
Hold 4 sheets
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TKG Part
4-0103-0303
Capacity (L)
10.7
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Outer Dimensions (Width x Depth x Height)(mm)
576x368x64
Material
Stainless 18-8(SUS304)
Others
" sheet hold" is the notation of how many plates can be taken starting from 1 stainless steel standard sized plate. It will be a measure of the size
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Water tray with lower foot
5
From Japan
On 2017-01-19 16:17:04
I was looking for an elongated one, but it was saved because there was a good size.
This review is about item#6735434.
Displaying merchandise
5
From Japan
On 2016-08-30 23:56:32
There is a sense of luxury in proportion to the price, it is well done. I am very satisfied.
This review is about item#6735461.
For washing small items
3
From Japan
On 2015-03-10 17:20:01
It is rich in size and can be used without problems.
This review is about item#06735461.
It is an experimental stage how much it will be used since it is used in seawater, not just using bat.
5
From Japan
On 2015-02-23 18:20:30
It is under experiment as above. If you do not mind, you may use something that changed its size.
This review is about item#06735434.
Boil the tree and bend
5
From Japan
On 2013-11-09 08:15:10
IH correspondence, it is strong.
This review is about item#6735382.