|
18-8, SUS304Shallow Square Butt Hold 2/3 8 sheets
(5)
- Item.#
- 06735461
- Mfr.#
- Hold 2/3 8 sheets
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Outer Dimensions (Width x Depth x Height)(mm)
- 410x194x40
- Material
- Stainless 18-8(SUS304)
- Precautions for Use
- Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
- Capacity (L)
- 2.3
- TKG Part
- 4-0103-0309
- Others
- " sheet hold" is the notation of how many plates can be taken starting from 1 stainless steel standard sized plate. It will be a measure of the size
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
4 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
Water tray with lower foot
From Japan
On 2017-01-19 16:17:04
I was looking for an elongated one, but it was saved because there was a good size.
Displaying merchandise
From Japan
On 2016-08-30 23:56:32
There is a sense of luxury in proportion to the price, it is well done. I am very satisfied.
For washing small items
From Japan
On 2015-03-10 17:20:01
It is rich in size and can be used without problems.
It is an experimental stage how much it will be used since it is used in seawater, not just using bat.
From Japan
On 2015-02-23 18:20:30
It is under experiment as above. If you do not mind, you may use something that changed its size.
Boil the tree and bend
From Japan
On 2013-11-09 08:15:10
IH correspondence, it is strong.
Customers Who Bought This Item Also Bought