Buy more than* S$200* and get FREE SHIPPING

  • 18-8 (SUS 304) Shallow corner bat

18-8 (SUS 304) Shallow corner bat 12-sheet hold

5.00 (4)
Item.#
06735486
Mfr.#
12-sheet hold
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
TKG Part
4-0103-0311
Capacity (L)
2.6
Material
Stainless 18-8(SUS304)
Outer Dimensions (Width x Depth x Height)(mm)
318x250x40
Others
"x sheet hold" is the notation of how many plates can be taken starting from 1 stainless steel standard sized plate. This will be the rough standard for size.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
As a food tray
5
From Japan
On 2017-09-11 11:06:49
I use it as a normal stainless steel dish without problems. How about the durability after a few years.
This review is about item#6735416.
Product tray
5
From Japan
On 2017-09-01 15:10:57
It was solidly made, the surface was finished very smooth and the workability was very good.
This review is about item#6735477.
Vehicle maintenance
5
From Japan
On 2014-12-18 18:01:10
Cost performance is sufficient.
This review is about item#06735443.
Drain catch
5
From Japan
On 2014-03-24 13:29:13
It is as neat as possible and it is not possible
This review is about item#06735495.