Buy more than* S$200* and get FREE SHIPPING

  • 18-0 Stainless Shallow Tray

18-0 Stainless Shallow Tray 9 inch

4.78 (18)
Item.#
06735531
Mfr.#
9 inch
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Material
Stainless 18-0 (SUS 430)
Outer Dimensions (Width x Depth x Height)(mm)
216x153x19
TKG Part
4-0107-0102
Customer Reviews
5 star 15
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
18 Customer Reviews
The reviews are automatic translation.
Work of attaching a medium-sized frit
4
From Japan
On 2018-01-17 22:18:19
It is thick and resistant to heat and good things. I wonder if cost performance is also good.
This review is about item#6735617.
I use it for dish dish dishes
5
From Japan
On 2017-11-30 16:58:37
I am satisfied with the shiny finish. I'll use it carefully.
This review is about item#6735574.
Maintenance of machinery
5
From Japan
On 2017-07-20 08:43:08
Purchased as a tool tray. It was cheap because it was small size. I thought that if I tried to use it would be difficult to use, I thought I should use it for cuisine (cheap) but it seems quite good and I use it for maintenance.
This review is about item#06735565.
It is utilized as a dish of cooking
5
From Japan
On 2016-08-25 22:46:40
We are using it as a dish for cooking, but we are using it without problems at the present stage. Usability is good if there is little depth.
This review is about item#6735592.
Tropical fish aquarium Prevent spillage
4
From Japan
On 2016-08-16 20:56:33
It was more refined than I expected.
This review is about item#6735574.
Shipment of items of simmered dishes at event sales
5
From Japan
On 2016-08-14 19:26:20
There is a luxury feeling lightly, it is low price, it was good that there was a desired size
This review is about item#6735617.
Bonfire stand for camping
5
From Japan
On 2016-07-15 16:13:03
Size etc. Just right and strength is perfect. It will be useful as a base for fireflies!
This review is about item#06735583.
Rounding and fermentation of home bakery.
5
From Japan
On 2016-06-15 14:47:42
I think that you can choose various sizes. I feel cheaper than the other.
This review is about item#06735601.
Multipurpose bat
5
From Japan
On 2016-04-12 15:14:11
I just started using it, I do not understand rust etc, but making is solid firmly so. It can be obtained at a low price, but it is a good product.
This review is about item#06735583.
Used in furniture
5
From Japan
On 2016-01-29 09:17:17
It was just right size and perfect for furniture. There are things for cake, but how to use is various. It was rich in size, it was nice to have bought cheaply. In addition, please.
This review is about item#06735556.