Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304Clean Basket A Type Deep Type

18-8, SUS304Clean Basket A Type Deep Type Small

Item.#
06735915
Mfr.#
Small
Package Qty.
1PC
Ship pack of
1
94.65 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Mesh Dimension (mm)
0.75x5
Pitch (mm)
5
Weight (g)
900
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Wire Diameter (phi mm)
0.75
Outer Dimensions (Width x Depth x Height)(mm)
340x290x150
Material
Stainless 18-8(SUS304)