Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304Clean Basket A Type Deep Type

18-8, SUS304Clean Basket A Type Deep Type Medium

Item.#
06735924
Mfr.#
Medium
Package Qty.
1PC
Ship pack of
1
97.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mesh Dimension (mm)
0.75x5
Pitch (mm)
5
Weight (g)
960
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Wire Diameter (phi mm)
0.75
Outer Dimensions (Width x Depth x Height)(mm)
370x315x150
Material
Stainless 18-8(SUS304)