Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304Clean Basket A Type Deep Type

18-8, SUS304Clean Basket A Type Deep Type L

Item.#
06735933
Mfr.#
L
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mesh Dimension (mm)
0.75x5
Pitch (mm)
5
Outer Dimensions (Width x Depth x Height)(mm)
395x350x150
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Wire Diameter (phi mm)
0.75
Material
Stainless steel 18-8 (SUS304)
Weight (g)
1060