Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304) Clean Basket A Shallow Type
  • 18-8, SUS304) Clean Basket A Shallow Type
  • 18-8, SUS304) Clean Basket A Shallow Type
  • 18-8, SUS304) Clean Basket A Shallow Type

18-8, SUS304) Clean Basket A Shallow Type Small

Item.#
06735942
Mfr.#
Small
Package Qty.
1PC
Ship pack of
1
70.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mesh Dimension (mm)
0.75x5
Pitch (mm)
5
Weight (g)
750
TKG Part
4-0216-1906
Wire Diameter (phi mm)
0.75
Outer Dimensions (Width x Depth x Height)(mm)
340x290x100
Material
Stainless steel 18-8 (SUS304)
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.