Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304) Clean Basket A Shallow Type
  • 18-8, SUS304) Clean Basket A Shallow Type
  • 18-8, SUS304) Clean Basket A Shallow Type
  • 18-8, SUS304) Clean Basket A Shallow Type
  • 18-8, SUS304) Clean Basket A Shallow Type

18-8, SUS304) Clean Basket A Shallow Type Medium

Item.#
06735951
Mfr.#
Medium
Package Qty.
1PC
Ship pack of
1
83.23 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Mesh Dimension (mm)
0.75x5
Pitch (mm)
5
TKG Part
4-0216-1905
Weight (g)
810
Wire Diameter (phi mm)
0.75
Material
Stainless 18-8(SUS304)
Outer Dimensions (Width x Depth x Height)(mm)
370x315x100
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.