Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304) Clean Basket A Shallow Type

18-8, SUS304) Clean Basket A Shallow Type Big

Item.#
06735967
Mfr.#
Big
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-08-01
Now we ship to...
...see all
Item Feature
Mesh Dimension (mm)
0.75x5
Pitch (mm)
5
Outer Dimensions (Width x Depth x Height)(mm)
395x350x100
Material
Stainless 18-8(SUS304)
Wire Diameter (phi mm)
0.75
TKG Part
4-0216-1904
Weight (g)
890
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.