Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304 Clean Basket B Type Deep Type

18-8, SUS304 Clean Basket B Type Deep Type Small

Item.#
06735976
Mfr.#
Small
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Material
Stainless steel 18-8 (SUS304)
Weight (g)
910
Mesh Dimension (mm)
0.75x5
Outer Dimensions (Width x Depth x Height)(mm)
340x290x150
TKG Part
4-0216-2003