Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304 Clean Basket B Type Deep Type

18-8, SUS304 Clean Basket B Type Deep Type L

Item.#
06735994
Mfr.#
L
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Material
Stainless steel 18-8 (SUS304)
Outer Dimensions (Width x Depth x Height)(mm)
395x350x150
Mesh Dimension (mm)
0.75x5
TKG Part
4-0216-2001
Weight (g)
1140