Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304Bucket, Press

18-8, SUS304Bucket, Press -

5.00 (1)
Item.#
06736037
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Type
Wooden handle
Type
With scale
Capacity (L)
10
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Material (Body)
Stainless steel (SUS304)
Internal Diameter (phi mm) x Internal Depth (mm)
280x230
Material
Stainless 18-8(SUS304)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Food raw material weighing
5
From Japan
On 2013-12-08 14:42:37
Because there is no step on the inside, easy to clean
This review is about item#06736037.