Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pot, 18-8,SUS304

Pot, 18-8,SUS304 SH-4209D

5.00 (3)
Item.#
06736082
Mfr.#
SH-4209D
Package Qty.
1PC
Ship pack of
1
39.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel 18-8 (SUS304)
Inner Dimensions (Long x Wide x Depth)(mm)
90x90x90
Plate Thickness (mm)
(Body) 0.8, (lid) 0.6
Capacity (L)
0.75
Grip
None
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is using the cleaning process
5
From Japan
On 2015-12-24 22:33:07
We use on the satisfied with the firm making Lid is also there is a high probably because the degree of adhesion good to make.
This review is about item#06736152.
cooking
5
From Japan
On 2015-10-26 17:34:09
I feel pretty good
This review is about item#06736152.
Soaking cleaning of electronic components
5
From Japan
On 2014-09-18 15:26:17
Processing accuracy of the lid is also good, the amount of evaporation of the cleaning solution is also small. In comparison with other similar products, can be used safely handle is also durable.
This review is about item#06736161.