Buy more than* S$200* and get FREE SHIPPING

  • Pot, 18-8,SUS304

Pot, 18-8,SUS304 SH-4210D

5.00 (3)
Item.#
06736091
Mfr.#
SH-4210D
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material
Stainless steel 18-8 (SUS304)
Grip
None
Capacity (L)
1.2
Inner Dimensions (Long x Wide x Depth)(mm)
105x105x105
Plate Thickness (mm)
(Body) 0.8, (lid) 0.6
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is used for cleaning process
5
From Japan
On 2015-12-24 22:33:07
I am satisfied with the use by making it firm and it is good to make a lid, but the degree of adhesion is high.
This review is about item#06736152.
cooking
5
From Japan
On 2015-10-26 17:34:09
It's pretty nice.
This review is about item#06736152.
Pickling place cleaning of electronic parts
5
From Japan
On 2014-09-18 15:26:17
Processing precision of the lid is good, and evaporation amount of the cleaning liquid is also small. Compared with other similar products, the handle is also durable and can be used with confidence.
This review is about item#06736161.