Buy more than* S$200* and get FREE SHIPPING

  • Pot, 18-8,SUS304

Pot, 18-8,SUS304 SH-4214D

5.00 (3)
Item.#
06736116
Mfr.#
SH-4214D
Package Qty.
1PC
Ship pack of
1
52.12 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material
Stainless steel 18-8 (SUS304)
Plate Thickness (mm)
(Body) 0.8, (lid) 0.6
Inner Dimensions (Long x Wide x Depth)(mm)
140x140x140
Grip
None
Capacity (L)
2.7
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is using the cleaning process
5
From Japan
On 2015-12-24 22:33:07
We use on the satisfied with the firm making Lid is also there is a high probably because the degree of adhesion good to make.
This review is about item#06736152.
cooking
5
From Japan
On 2015-10-26 17:34:09
I feel pretty good
This review is about item#06736152.
Soaking cleaning of electronic components
5
From Japan
On 2014-09-18 15:26:17
Processing accuracy of the lid is also good, the amount of evaporation of the cleaning solution is also small. In comparison with other similar products, can be used safely handle is also durable.
This review is about item#06736161.