Buy more than* S$200* and get FREE SHIPPING

  • Pot, 18-8,SUS304

Pot, 18-8,SUS304 SH-4220D

5.00 (3)
Item.#
06736152
Mfr.#
SH-4220D
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel 18-8 (SUS304)
Plate Thickness (mm)
(Body) 0.8, (lid) 0.6
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
200x200x200
Inner Dimensions (Long x Wide x Depth)(mm)
200x200x200
Grip
Equipped
Capacity (L)
8
Shape
Corner
Precautions for Use
Please note that in detergents or chemicals of chlorine, the possibility of rust on the product is high.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is used for cleaning process
5
From Japan
On 2015-12-24 22:33:07
I am satisfied with the use by making it firm and it is good to make a lid, but the degree of adhesion is high.
This review is about item#06736152.
cooking
5
From Japan
On 2015-10-26 17:34:09
It's pretty nice.
This review is about item#06736152.
Pickling place cleaning of electronic parts
5
From Japan
On 2014-09-18 15:26:17
Processing precision of the lid is good, and evaporation amount of the cleaning liquid is also small. Compared with other similar products, the handle is also durable and can be used with confidence.
This review is about item#06736161.