Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Link Chain for Chain Slings

Link Chain for Chain Slings SV050-500

by KITO
5.00 (2)
Item.#
06736414
Mfr.#
SV050-500
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Width b (mm)
18.0
Chain Pitch (P)(mm)
15.0
Wire Diameter (phi mm)
5.0
Length (mm)
500
Breaking Load (kN)
40
Weight (kg/m)
0.55
Working Load (t)
0.80
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it to hang a stone.
5
From Japan
On 2017-07-22 00:19:32
Durable and easy to use, I definitely want another point, I am still looking for a dealer.
This review is about item#06736466.
We incorporated it into prototype
5
From Japan
On 2010-11-23 15:07:51
Good
This review is about item#06736457.