Buy more than* S$200* and get FREE SHIPPING

  • Link Chain for Chain Slings

Link Chain for Chain Slings SV050-1000

by Kito
5.00 (1)
Item.#
06736423
Mfr.#
SV050-1000
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Width b (mm)
18.0
Chain Pitch (P)(mm)
15.0
Wire Diameter (phi mm)
5.0
Length (mm)
1000
Breaking Load (kN)
40
Weight (kg/m)
0.55
Working Load (t)
0.80
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We incorporated it into prototype
5
From Japan
On 2010-11-23 15:07:51
Good
This review is about item#06736457.