Buy more than* S$200* and get FREE SHIPPING

  • Link Chain for Chain Slings

Link Chain for Chain Slings SV050-1500

by KITO
5.00 (2)
Item.#
06736432
Mfr.#
SV050-1500
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Width b (mm)
18.0
Chain Pitch (P)(mm)
15.0
Wire Diameter (phi mm)
5.0
Length (mm)
1500
Breaking Load (kN)
40
Weight (kg/m)
0.55
Working Load (t)
0.80
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
石を吊るのに使用しています。
5
From Japan
On 2017-07-22 00:19:32
丈夫で使い勝手が良く、ぜひ、もう一点欲して、今も販売店を探しています。
This review is about item#06736466.
We incorporated it into prototype
5
From Japan
On 2010-11-23 15:07:51
Good
This review is about item#06736457.