Buy more than* S$200* and get FREE SHIPPING

  • Link Chain for Chain Slings
  • Link Chain for Chain Slings
  • Link Chain for Chain Slings

Link Chain for Chain Slings SV063-500

by Kito
4.00 (1)
Item.#
06736511
Mfr.#
SV063-500
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Wire Diameter d (phi mm)
6.3
Breaking Load (kN)
63
Weight (kg/m)
0.83
Working Load (t)
1.25
Outer Width b (mm)
22.1
Chain Pitch (P)(mm)
21.4
Wire Diameter (phi mm)
6.3
Length (mm)
500
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Slinging
4
From Japan
On 2013-05-14 12:56:23
You will understand the robustness as you look to the hand. We are planning to transfer the system from wire to chain sling. The price is expensive compared to wire, but if you calculate durability as well, the result seems to be cheaper. It seems to be released from discomfort of injury by kink, yore, bending, beard (laugh) It will be quite heavy, but I always use it by lowering it to the hook of the crane so I do not feel the weight during work. Adjusting the length of the chain sling is very convenient using shortening etc.
This review is about item#06736606.