Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Link Chain for Chain Slings
  • Link Chain for Chain Slings
  • Link Chain for Chain Slings

Link Chain for Chain Slings SV063-2000

by Kito
4.00 (1)
Item.#
06736545
Mfr.#
SV063-2000
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Wire Diameter d (phi mm)
6.3
Breaking Load (kN)
63
Weight (kg/m)
0.83
Working Load (t)
1.25
Outer Width b (mm)
22.1
Chain Pitch (P)(mm)
21.4
Wire Diameter (phi mm)
6.3
Length (mm)
2000
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Slinging
4
From Japan
On 2013-05-14 12:56:23
If you look for the hand you will see better robustness. We plan to system migration from the wire to the chain sling. Price is expensive compared to the wire, but it is likely to result cheaper when durability all kinds estimates. Kink, twist, bend, is likely to be released from the discomfort of injuries in the beard (laughs) It will be pretty heavy, but it does not feel the weight is always in the work because it is used to lower the crane hook. Length adjustment of the chain sling with shortening and is very convenient.
This review is about item#06736606.