Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Link Chain for Chain Slings
  • Link Chain for Chain Slings
  • Link Chain for Chain Slings

Link Chain for Chain Slings SV080-1000

by KITO
5.00 (1)
Item.#
06736624
Mfr.#
SV080-1000
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Width b (mm)
28.0
Chain Pitch (P)(mm)
27.2
Wire Diameter (phi mm)
8.0
Length (mm)
1000
Breaking Load (kN)
100
Weight (kg/m)
1.3
Working Load (t)
2.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for installation and dismantling of heavy objects.
5
From Japan
On 2013-10-23 10:03:00
Goods of Kito can be used with confidence. Also, shipping was quick and could be used on the same day work.
This review is about item#06736642.