Buy more than* S$200* and get FREE SHIPPING

  • Link Chain for Chain Slings
  • Link Chain for Chain Slings
  • Link Chain for Chain Slings

Link Chain for Chain Slings SV080-2000

by Kito
5.00 (1)
Item.#
06736642
Mfr.#
SV080-2000
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Width b (mm)
28.0
Chain Pitch (P)(mm)
27.2
Wire Diameter (phi mm)
8.0
Length (mm)
2000
Breaking Load (kN)
100
Weight (kg/m)
1.3
Working Load (t)
2.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in the installation and dismantling of heavy.
5
From Japan
On 2013-10-23 10:03:00
Kito of product, can be used with confidence. Also, good to be used in the work same day shipping is also rapid.
This review is about item#06736642.