Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Link Chain for Chain Slings

Link Chain for Chain Slings SV100-1500

by Kito
Item.#
06736737
Mfr.#
SV100-1500
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Width b (mm)
35.0
Chain Pitch (P)(mm)
34.0
Wire Diameter (phi mm)
10.0
Length (mm)
1500
Breaking Load (kN)
160
Weight (kg/m)
2.11
Working Load (t)
3.2