Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chain Ring E for Chain Slings
  • Chain Ring E for Chain Slings
  • Chain Ring E for Chain Slings

Chain Ring E for Chain Slings VE063

by KITO
5.00 (1)
Item.#
06736913
Mfr.#
VE063
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Attachment of metal fittings and a chain requires a chain pin P and a spring pin.
Dimension t (mm)
11.5
Working Load (t)
1.25
TRUSCO Part Number
281-2851
Breaking Load (kN)
63 or more
Dimension m (mm)
90
Dimensions b (mm)
79
Dimensions a (mm)
56
Weight (kg)
0.37
Chain Wire Diameter (mm)
6.3
Dimensions p (mm)
115
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging iron board
5
From Japan
On 2015-02-16 15:41:31
I used wire slings until now, but I am very satisfied with a chain sling.
This review is about item#06736931.