Buy more than* S$200* and get FREE SHIPPING

  • Chain Ring E for Chain Slings
  • Chain Ring E for Chain Slings
  • Chain Ring E for Chain Slings

Chain Ring E for Chain Slings VE100

by Kito
5.00 (1)
Item.#
06736931
Mfr.#
VE100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Attachment of metal fittings and a chain requires a chain pin P and a spring pin.
Dimension m (mm)
110
Dimension t (mm)
17
Working Load (t)
3.2
TRUSCO Part Number
281-2878
Breaking Load (kN)
160 or more
Dimensions p (mm)
145
Dimensions b (mm)
105
Dimensions a (mm)
71
Weight (kg)
1.1
Chain Wire Diameter (mm)
10.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging laying iron plate
5
From Japan
On 2015-02-16 15:41:31
Although we used a wire sling until now, we are very happy to the chain sling.
This review is about item#06736931.