Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Chain Ring E for Chain Slings
  • Chain Ring E for Chain Slings
  • Chain Ring E for Chain Slings

Chain Ring E for Chain Slings VE125

by KITO
5.00 (1)
Item.#
06736947
Mfr.#
VE125
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Attachment of metal fittings and a chain requires a chain pin P and a spring pin.
Weight (kg)
2.1
Breaking Load (kN)
More than 250
Dimension m (mm)
125
Dimension t (mm)
21
Working Load (t)
5.0
Chain Wire Diameter (mm)
12.5
Dimensions p (mm)
170
Dimensions b (mm)
122
Dimensions a (mm)
80
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging iron board
5
From Japan
On 2015-02-16 15:41:31
I used wire slings until now, but I am very satisfied with a chain sling.
This review is about item#06736931.