Buy more than* S$200* and get FREE SHIPPING

  • Chain Ring E for Chain Slings

Chain Ring E for Chain Slings VE160

by KITO
5.00 (1)
Item.#
06736956
Mfr.#
VE160
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Attachment of metal fittings and a chain requires a chain pin P and a spring pin.
Weight (kg)
4.2
Breaking Load (kN)
More than 400
Dimension m (mm)
145
Dimension t (mm)
26
Working Load (t)
8.0
Chain Wire Diameter (mm)
16.0
Dimensions p (mm)
200
Dimensions b (mm)
142
Dimensions a (mm)
90
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging iron board
5
From Japan
On 2015-02-16 15:41:31
I used wire slings until now, but I am very satisfied with a chain sling.
This review is about item#06736931.