Buy more than* S$200* and get FREE SHIPPING

  • Chain Sling Multi Master Fitting Ring D
  • Chain Sling Multi Master Fitting Ring D
  • Chain Sling Multi Master Fitting Ring D

Chain Sling Multi Master Fitting Ring D VD063

by Kito
Item.#
06736974
Mfr.#
VD063
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Attachment of metal fittings and a chain requires a chain pin P and a spring pin.
Breaking Load (kN)
100 or more
Dimension m (mm)
100
Dimension t (mm)
14
Working Load (t)
2.0
TRUSCO Part Number
281-2916
Chain Wire Diameter (mm)
6.3
Dimensions p (mm)
125
Dimensions b (mm)
91
Dimensions a (mm)
63
Weight (kg)
0.74