|
Chain Sling Multi Master Fitting Ring D VD080
- Item.#
- 06736983
- Mfr.#
- VD080
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Caution
- Attachment of metal fittings and a chain requires a chain pin P and a spring pin.
- Working Load (t)
- 3.2
- TRUSCO Part Number
- 281-2924
- Breaking Load (kN)
- more than 160
- Dimension m (mm)
- 110
- Dimension t (mm)
- 17
- Dimensions a (mm)
- 71
- Weight (kg)
- 1.2
- Chain Wire Diameter (mm)
- 8.0
- Dimensions p (mm)
- 140
- Dimensions b (mm)
- 105
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought