Buy more than* S$200* and get FREE SHIPPING

  • Sling Hook Sl for Chain Slings
  • Sling Hook Sl for Chain Slings
  • Sling Hook Sl for Chain Slings

Sling Hook Sl for Chain Slings VSL080

by Kito
3.00 (4)
Item.#
06737053
Mfr.#
VSL080
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Attachment of metal fittings and a chain requires a chain pin P and a spring pin.
Working Load (t)
2.0
Chain Wire Diameter (mm)
8.0
Dimension m'(mm)
33
Dimensions p (mm)
100
Dimension m (mm)
37
Dimensions b (mm)
44
Dimension t (mm)
21.8
Weight (kg)
0.9
TRUSCO Part Number
281-2614
Breaking Load (kN)
100 or more
Dimensions n (mm)
50
Dimensions s (mm)
30
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Coated stone smoothing
2
From Japan
On 2013-04-12 17:16:04
The size of the hook is too large to work hard.
This review is about item#06737044.
Rubble-smearing
4
From Japan
On 2013-04-12 17:12:22
Easy to install and cheap
This review is about item#06737035.
Stone leveling work
3
From Japan
On 2013-03-03 18:17:55
Easy to install with Chen
This review is about item#06737035.
Coated stone smoothing
3
From Japan
On 2013-02-06 19:23:27
The size is too large
This review is about item#06737044.