Buy more than* S$200* and get FREE SHIPPING

  • Sling Hook Sl for Chain Slings

Sling Hook Sl for Chain Slings VSL160

by KITO
3.40 (5)
Item.#
06737087
Mfr.#
VSL160
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Attachment of metal fittings and a chain requires a chain pin P and a spring pin.
Working Load (t)
8.0
Chain Wire Diameter (mm)
16.0
Breaking Load (kN)
More than 400
Dimensions n (mm)
75
Dimensions s (mm)
55
Dimension t (mm)
45
Weight (kg)
6.9
Dimension m'(mm)
55
Dimensions p (mm)
170
Dimension m (mm)
62
Dimensions b (mm)
84
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
I use it to hang a stone.
5
From Japan
On 2017-07-22 00:14:19
Very easy to use, I definitely want another point.
This review is about item#06737035.
Coated stone smoothing
2
From Japan
On 2013-04-12 17:16:04
The size of the hook is too large to work hard.
This review is about item#06737044.
Rubble-smearing
4
From Japan
On 2013-04-12 17:12:22
Easy to install and cheap
This review is about item#06737035.
Stone leveling work
3
From Japan
On 2013-03-03 18:17:55
Easy to install with Chen
This review is about item#06737035.
Coated stone smoothing
3
From Japan
On 2013-02-06 19:23:27
The size is too large
This review is about item#06737044.