Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Sling Hook Sl for Chain Slings

Sling Hook Sl for Chain Slings VSL200

by Kito
3.00 (4)
Item.#
06737096
Mfr.#
VSL200
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Attachment of metal fittings and a chain requires a chain pin P and a spring pin.
Dimension t (mm)
56
Weight (kg)
11.5
Dimension m'(mm)
70
Dimensions p (mm)
210
Dimension m (mm)
78
Dimensions b (mm)
102
Working Load (t)
12.5
Chain Wire Diameter (mm)
20.0
Breaking Load (kN)
630 more
Dimensions n (mm)
95
Dimensions s (mm)
70
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Coated stone leveling
2
From Japan
On 2013-04-12 17:16:04
The size of the hook is too large and difficult to work.
This review is about item#06737044.
Riprap leveling
4
From Japan
On 2013-04-12 17:12:22
It is cheap to use and easy mounting
This review is about item#06737035.
Leveling work of stone
3
From Japan
On 2013-03-03 18:17:55
Easy to install with Chen
This review is about item#06737035.
Coated stone leveling
3
From Japan
On 2013-02-06 19:23:27
It is too large size
This review is about item#06737044.