Buy more than* S$200* and get FREE SHIPPING

  • Grab Hook G for Chain Slings
  • Grab Hook G for Chain Slings
  • Grab Hook G for Chain Slings
  • Grab Hook G for Chain Slings

Grab Hook G for Chain Slings VG050

by KITO
1.00 (1)
Item.#
06737166
Mfr.#
VG050
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Attachment of metal fittings and a chain requires a chain pin P and a spring pin.
Chain Wire Diameter (mm)
5.0
Dimensions p (mm)
40
Dimensions s (mm)
16.5
Working Load (t)
0.5
TRUSCO Part Number
281-2771
Breaking Load (kN)
25 or more
Dimension m (mm)
7
Dimensions b (mm)
28
Weight (kg)
0.13
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Moving heavy objects, fishing
1
From Japan
On 2016-02-15 19:00:05
I ordered but it was impossible to purchase because it is manufacturer's obsolete number. There was no substitute item, too, but I bought other connecting parts at the same time but I can not use it, it has become a bad stock. It is very disappointing.
This review is about item#06737166.