Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grab Hook G for Chain Slings
  • Grab Hook G for Chain Slings
  • Grab Hook G for Chain Slings
  • Grab Hook G for Chain Slings

Grab Hook G for Chain Slings VG063

by KITO
1.00 (1)
Item.#
06737175
Mfr.#
VG063
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Attachment of metal fittings and a chain requires a chain pin P and a spring pin.
Dimensions s (mm)
22
Working Load (t)
1.25
TRUSCO Part Number
281-2789
Breaking Load (kN)
63 or more
Dimension m (mm)
8.5
Dimensions b (mm)
38
Weight (kg)
0.32
Chain Wire Diameter (mm)
6.3
Dimensions p (mm)
50
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Moving heavy objects, fishing
1
From Japan
On 2016-02-15 19:00:05
I ordered but it was impossible to purchase because it is manufacturer's obsolete number. There was no substitute item, too, but I bought other connecting parts at the same time but I can not use it, it has become a bad stock. It is very disappointing.
This review is about item#06737166.