Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grab Hook G for Chain Slings
  • Grab Hook G for Chain Slings
  • Grab Hook G for Chain Slings

Grab Hook G for Chain Slings VG160

by KITO
1.00 (1)
Item.#
06737211
Mfr.#
VG160
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Attachment of metal fittings and a chain requires a chain pin P and a spring pin.
Dimensions s (mm)
59
Working Load (t)
8.0
Chain Wire Diameter (mm)
16.0
Dimensions p (mm)
125
Dimension m (mm)
19
Dimensions b (mm)
84
Weight (kg)
4.6
Breaking Load (kN)
More than 400
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Moving heavy objects, fishing
1
From Japan
On 2016-02-15 19:00:05
I ordered but it was impossible to purchase because it is manufacturer's obsolete number. There was no substitute item, too, but I bought other connecting parts at the same time but I can not use it, it has become a bad stock. It is very disappointing.
This review is about item#06737166.