Buy more than* S$200* and get FREE SHIPPING

  • Grab Hook G for Chain Slings
  • Grab Hook G for Chain Slings
  • Grab Hook G for Chain Slings

Grab Hook G for Chain Slings VG200

by Kito
1.00 (1)
Item.#
06737227
Mfr.#
VG200
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Attachment of metal fittings and a chain requires a chain pin P and a spring pin.
Chain Wire Diameter (mm)
20.0
Dimensions p (mm)
160
Dimensions s (mm)
79
Working Load (t)
12.5
Weight (kg)
10.3
Breaking Load (kN)
630 more
Dimension m (mm)
23
Dimensions b (mm)
102
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Moving heavy objects, fishing
1
From Japan
On 2016-02-15 19:00:05
I ordered but it was impossible to purchase because it is manufacturer's obsolete number. There was no substitute item, too, but I bought other connecting parts at the same time but I can not use it, it has become a bad stock. It is very disappointing.
This review is about item#06737166.