Buy more than* S$200* and get FREE SHIPPING

  • Chain Pin P And The Spring Pin for Chain Slings

Chain Pin P And The Spring Pin for Chain Slings VP080

by KITO
4.75 (4)
Item.#
06737306
Mfr.#
VP080
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Breaking Load (kN)
Chain pin P: over 100
Wire Diameter (phi mm)
8.0
Working Load (t)
2.0
Set Contents
Chain pin P: 1, spring pin: 1
Compatible
For chain slings
Dimension l (mm)
Chain pin P:30 Spring pins: 25
Dimension d (mm)
Chain pin P:9.8 Spring pin :4
Weight (g)
Chain pin P:18
TRUSCO Part Number
282-8707
Normal JIS
Spring pin: 4x25
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Hanging iron board
5
From Japan
On 2015-02-16 15:42:12
I used wire slings until now, but I am very satisfied with a chain sling.
This review is about item#06737315.
I work at work.
5
From Japan
On 2014-09-12 18:41:39
Since it meets the products of other companies, there is nothing to say
Slinging
5
From Japan
On 2013-05-14 12:59:14
It seems to be strong with a primitive mechanism.
This review is about item#06737297.
Rubble-smearing
4
From Japan
On 2013-04-12 17:18:58
Easy to install and easy to work.
This review is about item#06874305.