Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Chain Pin P And The Spring Pin for Chain Slings

Chain Pin P And The Spring Pin for Chain Slings VP200

by Kito
4.75 (4)
Item.#
06737342
Mfr.#
VP200
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Working Load (t)
12.5
Set Contents
Kusaripin P: 1 pcs, spring pin: 1
Compatible
Chain sling
Normal JIS
8x63
Wire Diameter (phi mm)
20.0
Weight (g)
280
Spring Pin Dimensions (mm)
d:8,l:63
Kusaripin P Dimensions (mm)
d:25,l:73
Breaking Load (kN)
630 more
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Hanging laying iron plate
5
From Japan
On 2015-02-16 15:42:12
Although we used a wire sling until now, we are very happy to the chain sling.
This review is about item#06737315.
I use at work
5
From Japan
On 2014-09-12 18:41:39
Since the suit to other products, anything that is not to say
Slinging
5
From Japan
On 2013-05-14 12:59:14
It is tough going in a primitive mechanism.
This review is about item#06737297.
Riprap leveling
4
From Japan
On 2013-04-12 17:18:58
Mounting is easy to work and easy.
This review is about item#06874305.